The DCF801 XTREME 12V MAX Brushless 1/4-in Cordless Impact Driver is compact and performance packed. This cordless impact driver is ideal for precision fastening applications. At only 5.05 inches long, it is packed to perform with 1,450 in-lbs of torque and 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with Precision Drive for accuracy.
DeWalt® XTREME 12V MAX Brushless 1/4" Cordless Impact Driver Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5.05 |
| Weight | 2 lbs |
| Torque | N/A lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2850 rpm |
| Type | Cordless |
| Color | Yellow |
| Anvil Type | 1/4" Hex |
| Batteries Included | No |
| Voltage | 12 V |
| Manufacturers Part Number | DCF801B |
| BPM | 3600 |
| Brand | DeWalt |
| Speed | 2850 ft/min |
Related Products
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
Makita® is the innovation leader in brushless motor technology, and the 18V LXT® Lithium-Ion Oil Impulse Brushless Cordless 3-Speed Impact Driver (XST01Z) changes the game in fastening with all the speed, power and ergonomic advantages that contractors demand while significantly decreasing noise level during operation. The XST01Z (tool only) features Oil Impulse™ Technology, which utilizes oil viscosity to hydraulically drive the impact mechanism for up to 30% less noise. In addition, the 3-speed selector with Quick Shift Mode™ provides the user with precise fastening control ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX power tools (battery and charger sold separately.) Features: Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of ...