DeWalt® 20V MAX XR® Brushless 3/8 " & 1/2" Sealed Head Ratchet
|
Questions & Answers (0)
Product Description
Engineered with the professional in mind, the 20V MAX XR® 3/8" & 1/2" Sealed Head Ratchet has the power, versatility, and durability, needed on the job. This cordless ratchet has a brushless motor that delivers 75 ft-lbs. of max torque and a no-load speed of 0-300 RPM to fasten and remove stubborn nuts and bolts. Maximize versatility with the ability to quickly swap between interchangeable 3/8" and 1/2" square drive anvils for a variety of applications, as well as quickly change from forward/reverse for efficient working. The sealed head design and glass-filled nylon tool housing is designed to help prevent damage from automotive oils and solvents found on the job. Brighten your workspace with the integrated LED light and prevent accidental tool activation using the tool's trigger lock. Battery & Charger Sold Separately. Forward/Reverse Switch - Allows for efficient working in tight spaces. Trigger Lock - Helps prevent accidental activation when applied.
PRICE
$319.95
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Weight | 3 lbs |
| Chuck Size | 3/8, 1/2 in |
| Torque | 75 ft-lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Ratchet |
| Anvil Type | Square |
| Kit | Bare Tool |
| Style | Ratcheting Wrench |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | (1) DCF510 Ratchet, (1) 3/8 in. Square Drive, (1) 1/2 in. Square Drive |
| Manufacturers Part Number | DCF510B |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |