The DEWALT DCF620B 20 V MAX XR Li-ion brushless drywall Screwgun Bluetooth features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33-percent more capacity over standard packs. The Screwgun offers superior performance and fast application speed (Compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock nosecone locks on securely and is easily removed. A belt hook is included for portability as well as LED light for visibility in tight spaces. This is a bare-Tool item - battery sold separately.
DeWalt® 20V MAX XR Li-ion Brushless Drywall Screwgun Bare Tool Only
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 4400 rpm |
| Type | Drywall Screwgun |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCF630B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun with Magazine. This lightweight screw gun arms you with ultimate in speed and efficiency. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
This 12V Max 1/4 In. 2-Speed Hex screwdriver is a professional-grade tool that provides real power at an unreal size. The Bosch GSR12V-300HX features an efficient brushless motor that delivers 300 In.-Lbs. of torque, along with a max speed of 1,750 rpm. With a head length of 5.0 In. and a weight of 1.3 Lbs. (tool only, not including battery), this compact powerful screwdriver is an ideal tool for overhead work or tight spaces. The quick-change 1/4 In. hex drive chuck provides enhanced bit grip and fast bit changes. It provides two-speed transmission and 20+1 clutch settings, for more ...