The DEWALT 20V MAX DCF624 Screwgun with Threaded Clutch Housing features a DEWALT built brushless motor capable of up to 2,000 RPMs delivering the torque needed for heavier duty fastening applications. The Tool's threaded clutch housing is designed to allow the Tool to be paired with collated fastening systems from a variety of third party manufacturers to improve installation time and ease of use.
DeWalt® 20V MAX XR Screwgun with Threaded Clutch Housing Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2000 rpm |
| Type | Screwgun with Threaded Clutch Housing Kit |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCF624P2 |
| Brand | DeWalt |
Related Products
This Cordless 6-Tool Combo Kit includes a 1/2-in Drill/Driver, Reciprocating Saw, 6-1/2-in Circular Saw, Brushless Oscillating Multi-Tool, 1/4-in Impact Driver, 4-1/2-in Grinder, 20V MAX 2.0Ah battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-in carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500-rpm) for a range of fastening and drilling applications. The DCF885 Impact ...
This Compact Brushless Impact Driver Kit includes one 20V MAX* Lithium Ion battery, one charger, and a carrying bag. At only 5.1 in. front to back, this Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LEDs to provide optimum illumination as you work. The handle is ergonomically designed for increased comfort, balance, and easier tool control. It also has a removable belt hook. It’s backed by a 3-year, limited warranty so you can buy with confidence.
The 20V MAX compact 5-tool combo kit (2 Ah) features our DCD780 20V MAX lithium ion compact drill/driver which is lightweight and compact for doing a wide variety of jobs where space is tight. The DCF885 20V MAX lithium ion 1/4-in impact driver takes hard-hitting power to hard-to-reach fasteners. The DCS393 20V MAX circular saw with 6-1/2-in carbide blade helps you work efficiently by cutting 2x4 boards at a 45-degree angle in a single pass. The DCG412 20V MAX XR lithium ion 4-1/2-in/5-ft grinder increases productivity with features like quick-change wheel release, convenient trigger ...
The DEWALT DCF622M2 20 V MAX XR versa-clutch adjustable torque screw gun delivers up to 2,000 GPMs of consistent speed, ideal for metal fastening applications. It features a DEWALT built brushless motor for increased efficiency and runtime, along with a versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268). This screw gun also offers a LED light for increased visibility and illuminating dark work areas. Includes: (1) DCF622 - 20 V MAX XR versa-clutch adjustable torque screw gun, (2) DCB204 - 20 V max XR 4.0 Ah batteries, (1) fast charger, (1) belt hook.
Tackle tough jobs and maneuver in small spaces with the ATOMIC™ 20V MAX 3-Speed 1/4 in. Impact Driver. Features: Maneuver With Ease - Access difficult-to-reach spots with a compact, ergonomic design High-Performance Brushless Motor - At less than 4 in. (front to back), this Impact Driver features 1,825 in-lbs. of max torque and 3,250 rpm for driving large screws Pro-Level Control - Work precisely with a variable 3-speed trigger Brighten Work Areas - Help enhance visibility in dimly lit spaces with the integrated 3-LED work light Part of the ATOMIC COMPACT SERIES™ - ATOMIC™ ...