- Nozzle Flow: 28.63 GPM (108.36 L/min)
- Pressure Max: 125 psi (8.62 bar)
- Pressure Min: 20 psi (1.38 bar)
- Temperature Max: 140 F (60°C)
- Temperature Min: 40 F (4.44°C)
T&S Brass B-0330-LN Double Pantry Base Faucet, Wall Mount
|
Questions & Answers (0)
Product Description
8" wall mount mixing faucet with polished chrome plated brass body, swivel outlet (less nozzle), compression cartridges with spring checks, lever handles and 1/2" NPT female inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Package Quantity | 1 |
| Description | Base Faucet |
| Color | Silver |
| Manufacturers Part Number | B-0330-LN |
| Brand | T&S Brass |
Warranty
| Warranty | 1 yr |