Krowne 21-160-8L - 8" Pre-Rinse Riser
Write a Review
|
Questions & Answers (0)
Product Description
8" Long riser for space saver pre-rinses
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 8" Pre-Rinse Riser |
| Material | Brass |
| Description | Per-Rinse Riser (8") |
| Color | Silver |
| Manufacturers Part Number | 21-160-8L |
| For Use With | Space Saver Pre-Rinses |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |