Krowne Replacement Aerator For Commercial & Extended Wok Faucets, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-565L - Replacement Aerator for Commercial Wok Faucets & Royal Series Extended Wok Faucets
Replacement Aerator specifically designed for Wok Faucet, Fits models: 13-222L, 13-223L
Replacement Aerator specifically designed for Wok Faucet, Fits models: 13-222L, 13-223L
PRICE
$6.80
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Aerator for Commercial Wok Faucets & Extended Wok Faucets |
| Material | Brass |
| Description | Replacement Aerator Commercial Wok Faucet |
| Color | Silver |
| Manufacturers Part Number | 21-565L |
| For Use With | Royal Series Extended Wok Faucets |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |