Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pulsar

Model # :WBB3083362

MPN #: PTG1221SA2

Pulsar 21" 200cc 3-in-1 Self Propelled Gas Lawn Mower

Product Description
The Pulsar® PTG1221SA2 lawn mower is designed to keep your lawn looking great all season long. It features 7 position single lever height adjustment and a 21" cutting path for optimal precision. This 3 in 1 mower features side discharge, rear bag, and mulching capability to give you more options while cutting. The self-propelled system makes handling simple allowing you to focus on the finer details with each pass. The PTG1221SA2 utilizes a powerful 200cc 4-stroke gasoline powered engine to give you everything you need to maintain a beautiful lawn for years to come. The product has a warranty of 1 year.

Features:
  • Self-propelled, 200cc, 4-stroke, gas powered engine
  • 21" cutting path with 7 position single lever height adjustment
  • Side discharge, rear bag, and mulching capability
  • 8" front wheels and 10" rear wheels




PRICE
$405.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width23 in
Height40 in
Weight68 lbs
Front Wheel Size8 in
Cutting Width21
Min Cutting Height1 in
Rear Wheel Size10 in
Max Cutting Height3 in
Height Adjustable7 Position
Deck Size21 in
Cutting Height1-3 in

Product Details

Start TypeRecoil
Oil Capacity17
MaterialSteel
Blade TypeSingle Straight Blade
Mulching OptionYes
Manufacturers Part NumberPTG1221SA2
Front or Rear Wheel DriveRear
BrandPulsar
Bagging OptionYes
ColorBlack
Self PropelledYes
Fuel Tank Capacity0.31 gal
IncludesSpark Plug Wrench, Rear Bag, Mulch Plug, Side Chute
Recommended Oil Type10W30
Deck Positions7
Fuel TypeGasoline
Engine Displacement200 cm³
Engine TypeDucar
Engine RPM2800 rpm

Warranty

Warranty1 yr

Compliance & Certifications

California Emission CompliantYes
CertificationsEPA