Senix 22" 140cc 3 in 1 Single Speed SP mower B&S E550
Write a Review
|
Questions & Answers (0)
Product Description
Cutting Capacity: 22-Inch cutting width provides a large cutting area with high durability Powerful Engine: Briggs & Stratton 163 cc 4-cycle EX675 engine with auto choke start delivers reliable power to quickly tackle your job Mowing Capability: 3-in-1 steel deck with mulching, side discharge and rear bagging Drive Type: Rear-wheel drive, single speed self-propel feature makes mowing effortless Height Adjustment: 6-position single-lever height adjustment from 1-1/4-inch to 4-inch Maneuverability: Durable 8-inch front and 11-inch rear wheels provide great maneuverability through tough terrain and uneven surfaces
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Deck Size | 22 in |
| Max Cutting Height | 4 in |
Product Details
| Style | Push |
| Type | Push Gas Lawn Mower |
| Mulching Option | Yes |
| Manufacturers Part Number | LSSG-H3 |
| Engine Displacement | 140 cm³ |
| Start Type | Recoil |
| Self Propelled | Yes |
| Engine/Motor Type | Gas |
| Brand | Senix |
Compliance & Certifications
| California Emission Compliant | Yes |