Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3220257

MPN #: T4X1176DMN

DR® Power PILOT Trimmer, 7.6 FPT

Product Description
At just 55 pounds, the PILOT is our lightest, easiest-to-maneuver gas-powered trimmer on wheels. But it has the muscle to vastly outperform any handheld trimmer on the market...without the hassle or the back pain! An offset frame design allows the PILOT model to trim right up against foundations, fence lines and other obstacles with precise control. And with its low profile, you can easily reach underneath shrubs or fence stiles to clear out low growth.

Features
  • 5X the power of handheld trimmers
  • DR® OHV engine with 7.6 ft-lbs gross torque
  • 22" Cutting Width
  • 5 Cutting Heights: 1.5" to 3.5"


PRICE
$429.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55 lbs
Front Wheel Size14 in
Max Cutting Height3-1/2 in
Min Cutting Height1-1/2 in

Product Details

TypeTrimmer
Number of Blades1
Start TypeManual
Self PropelledNo
StyleWalk Behind
Fuel Tank Capacity0.4 gal
Recommended Oil Type30W HD
Mulching OptionNo
Manufacturers Part NumberT4X1176DMN
Fuel TypeGasoline
Engine Displacement170 cm³
Engine/Motor TypeDR OHV
Engine SeriesDR
BrandDR Power

Warranty

Warranty2 Years Residential, 90 Days Commercial yr

Compliance & Certifications

California Emission CompliantNo