Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scotch

Model # :WBB3211279

MPN #: 7000047437

Scotch® 213 High Performance Masking Tape, 1"W x 60 Yards, 6.5 Mil, Tan - Pkg Qty 36

Product Description
Scotch® High Performance Masking Tape 213 has a comparatively high resistance to heat in masking and holding applications where temperatures reach 350°F/177°C for 30 minutes. It has proven to be among the cleanest to remove when tested across a variety of surfaces. This tape is has the ability to exceed clean-removal performance of most tapes on challenging, anodized treated metal surfaces.

High-Temperature Performance
Scotch® High Performance Masking Tape 213 is designed to deliver reliability when exposed to high temperatures, removing cleanly from even the most challenging of surfaces. The specially treated crepe paper backing is sliver resistant and conformable. It bonds and removes cleanly from even the most challenging surfaces, including anodized aluminum.

What is Masking Tape
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Features:
  • Highly cured, synthetic rubber adhesive for excellent high-temperature holding and exceptionally clean removal
  • Specially treated crepe paper backing is sliver resistant and easy to tear by hand
  • Provides resistance to solvents and moisture
  • Designed for controlled unwind
Recommended Applications:
  • Painting with high-heat bake cycles
  • General use on challenging and sensitive surfaces


PRICE
$2,482.20  Sold in packages of 36 / $68.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness6.5 mil
Tensile Strength27

Product Details

TypeHigh Performance
ColorWhite
Series213
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity36
Manufacturers Part Number7000047437
Percent Elongation10
BrandScotch