Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192643

MPN #: 21R807-0090-G1

Briggs & Stratton® 21R807-0090-G1 Vertical Shaft Engine, 344cc, 11-1/2 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • 344cc Displacement: Balances power and efficiency effectively
  • Vertical Shaft: Suitable for a variety of equipment types
  • Less vibration for more user comfort and enhanced engine life
  • Light Aluminum Flywheel
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower11-1/2
Displacement344 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA