Briggs & Stratton® CXi2700 Series Gas Engine, Vertical Shaft, 27 HP
Questions & Answers (0)
Specifications
Weights & Dimensions
| Shaft Size | 1-1/8" x 4-19/64" in |
Product Details
| Shaft Type | Vertical |
| Horsepower | 27 |
| Displacement | 810cc in³ |
| Color | Black |
| Cycles | 4 |
| Air Cleaner Type | Cyclonic Air Cleaner |
| Start Type | Electric |
| Engine Type | 4-Cycle |
| Brand | Briggs & Stratton |
Related Products
This genuine 344cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 10.5 horsepower, this engine features a premium Dual Clean air filtration system, rewind starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes a fuel pump. Features: Float carburetor for consistent easy starting ...
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility / general applications like ...
This genuine 627cc V-Twin Vanguard® engine is design engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engine feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Buyer protection package provides 3 year commercial use limited warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life Full pressure ...
Briggs & Stratton 104M02-0197-F1, Gas Engine 725EXi Series, Vertical Shaft, 7/8" Crank Shaft This genuine 163cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 7.25 gross torque, this engine features a premium Dual Clean air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. This engine includes an installed muffler and a fuel tank. Use for walk behind / push mowers. Not for use on log splitters or pressure washers. With a manufacturer limited warranty of 2 years consumer use / 90 days ...
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility/general applications like log ...