Mr. Heater 22" Universal Gas Appliance Hook-Up Kit F271239
|
Questions & Answers (0)
Product Description
One Stop Universal Gas Appliance Hook Up Kit has everything needed for installation and can be used with gas logs, unvented wall mount heaters, gas stoves, and garage heaters. 5 piece kit complete gas hook-up for most gas appliances. Includes 22" stainless steel flex hose attached to a brass shut off valve 1/2" female pipe thread with 1/2" male flare. Kit also includes gas seal tape and the following adapter pieces 1/2" male flare x 1/2" male pipe, 1/2" male flare x 3/8" male pipe and 1/2" male flare x 3/8" female pipe.
PROMOTIONAL PRICE
$27.95was $32.95
Save $5.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 2 lbs |
| Hose Length | 22 in |
Product Details
| Type | Gas Hook Up Kit |
| Material | Stainless Steel |
| Color | Multi-Color |
| Manufacturers Part Number | F271239 |
| For Use With | Gas Heaters |
| Brand | Mr. Heater |