Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB2182673

MPN #: 2268-20

Milwaukee® 2268-20 Laser Temp-Gun™

Product Description
Milwaukee® 2268-20 Laser Temp-Gun™

The Milwaukee® Infrared Temp-Gun™ delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee® Infrared Temp-Gun™ survives 6ft drops for superior durability.

Features:
  • Measures surface temperatures -22⁰F to 1022⁰F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable High/Low Temperature Alert
  • Fully bumpered nose, shielded LCD Survives 6' ft drops
  • Hold, Max, Min, Avg, Diff Modes
  • Clear button functions, easy setup
  • Overmolded grip for easy handling
  • 0.95 Fixed Emissivity
PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.5 oz

Product Details

StyleNon-Contact Infrared
Temperature Range-22 to 1022 °C
Power Source9V Alkaline
Number of Batteries3
Battery LifeGreater than 12 hrs (All Functions)
Manufacturers Part Number2268-20
TemperatureYes
BrandMilwaukee