Extech SD700 Barometric Pressure/Humidity/Temperature Datalogger
Write a Review
|
Questions & Answers (0)
Product Description
The SD700 is a barometric pressure/humidity/temperature datalogger that records data on an SD card in excel® format for easy transfer to a PC for analysis.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 oz |
Product Details
| Style | Data Logger |
| Temperature Range | 32 to 122°F (0 to 50°C) |
| Display Format | Digital |
| Description | Barometric Pressure/Humidity/Temperature Datalogger |
| Manufacturers Part Number | SD700 |
| Case Included | No |
| Brand | Extech |