Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788522

MPN #: C-370

REED Instruments RTD Thermometer, AAA Batteries

Product Description
This RTD thermometer has a platinum resistor sensor that requires less temperature compensation than thermocouple units. The C-370 is capable of measuring with 3 types of RTD sensors: PT-100, PT-500 and PT-1000 (4 wire).

Features:
  • Designed to meet food service standards
  • Quick responding, high accuracy
  • Easy-to-read backlit LCD display
  • User selectable °C, °F
  • Min/Max/Avg functions
  • Relative mode and Data hold
  • IP67 rated waterproof housing
  • Low battery indicator and auto shut off
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service
Includes:
  • RTD Temperature Probe (PT-100)
  • Batteries


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8
Width2-5/8 in
Height1-3/16 in
Weight6.2 oz

Product Details

Battery TypeAAA
Package IncludesRTD Thermometer, RTD Temperature Probe (PT-100), Batteries
ColorWhite
ApplicationMedical, Pharmaceutical
Auto CalibrationNo
Temperature Range-148 to 572°F (-100 to 300) °C
StyleRTD
Power SourceAAA
Number of Batteries3
Display FormatLCD
DescriptionRTD Thermometer
Package Quantity1
Manufacturers Part NumberC-370
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsIP67, CE