Novus Premium Heavy Duty Staples - 23 Gauge 24mm Length
Write a Review
|
Questions & Answers (0)
Product Description
Novus 23 gauge/24mm heavy duty staples are precision formed and feature a thicker gauge steel to ensure your Novus stapler performs as designed.
PRICE
$7.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 15/16 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Package Quantity | 1000 Staples/Box |
| Description | Premium Heavy Duty Staples |
| Color | Silver |
| Manufacturers Part Number | 042-0644 |
| Brand | Novus |