Swingline® LightTouch® Heavy Duty Stapler, 120 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Get revolutionary flexibility and ease-of-use in a heavy-duty stapler. Staples 20 to 120 sheets of 20 lb. paper with a single unique staple and 50 percent less stapling effort. No more changing staples for different size jobs. Offers one-button front-loading cartridge. Easy jam-clearing knob. Versatile adjustment guide for precision alignments. Exceptionally durable all-metal, die-cast construction. Stapler has 2-3/4" throat depth and an antimicrobial finish. Uses LightTouch Heavy-Duty Staples (90009) only.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 5-1/8 in |
| Height | 8-1/8 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Gray |
| Material | Plastic/Metal |
| Type of Staple Used | Swingline LightTouch Heavy Duty Staple |
| Package Quantity | 1 |
| Description | LightTouch® Heavy Duty Stapler |
| Manufacturers Part Number | SWI90010 |
| Sheet Capacity | 120 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |