Esselte® Rapid Classic 1 Plier Stapler, 50 Sheet Capacity, Chrome
|
Questions & Answers (0)
Product Description
Heavy-duty plier stapler answers the need for light and heavy-duty stapling of odd-sized papers. Ideal for the post room, shops, store, home and office. Use to staple 50 sheets easily. Design includes a chrome-plated metal construction and adjustable anvil for temporary stapling. Plier stapler is compatible with 5/16" high-capacity staples as well as standard staples.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Stapler Type | Plier |
| Color | Silver |
| Material | Metal |
| Type of Staple Used | 5/16" Staples |
| Package Quantity | 1 |
| Description | Rapid Classic 1 Plier Stapler |
| Manufacturers Part Number | ESS90119 |
| Sheet Capacity | 50 |
| Brand | Esselte |
Warranty
| Warranty | 5 yr |