Officemate® Standard Chisel Point Staples, 20 Sheets, 1/4" Leg Length, 210 Per Strip, 5000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Staples fit any standard full-strip stapler. Each strip of standard staples contains 210 precision crafted, chisel point staples. Leg length is 1/4". Sheet capacity is 20.
PRICE
$3.23
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Standard |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Standard Staple |
| Color | Silver |
| Manufacturers Part Number | OIC91900 |
| For Use With | Full Strip Staplers |
| Sheet Capacity | 20 |
| Brand | Officemate |