Flash Furniture 23.5" Square Tempered Glass Metal Table
Write a Review
|
Questions & Answers (0)
Product Description
Create the perfect relaxing or entertainment environment with this patio table. This glass table will enhance your bistro, cafe, restaurant, hotel or home patio space. The ripple designed table top features a smooth surface for keeping items level. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. A black powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 28 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Black |
| Table Top Color Family | Clear |
| Table Top Material | Glass |
| Frame Material | Metal |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TLH-073A-1-GG |
| Shape | Square |
| Brand | Flash Furniture |
Warranty
| Warranty | 2 Years on Parts |