Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB215825

MPN #: 506171

Little Giant 506171 6-CIA-RFS Submersible Sump Pump - 10'L Cord

Product Description
The automatic 6-CIA is a 1/3 HP sump pump for residential or light commercial use and provides efficient and reliable service. The remote float switch provides a 9" - 11" on-level and 3" - 5" off-level. The piggyback style remote float switch allows the pump to easily be operated in a manual mode if needed. Includes 10'L cord.

PRICE
$359.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width7 in
Height7-1/4 in
Weight16.8 lbs
Cord Length10 ft
Switch Off Height3 - 5 in
Switch On Height9-1/2 - 11-1/2 in
Max Diameter Solids1/8 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature140 °F
Impeller MaterialNylon
Discharge Connection TypeFNPT
Manufacturers Part Number506171
Temperature of Liquid Pumped140
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorBlue
Amperage9 A
Series6
Hertz60 Hz
Switch TypePiggyback Mechanical Float
Voltage115 V
Gallons per Hour2760 gal/hr
Includes3/4" Garden Hose Adapter
Housing MaterialCast Iron
Base MaterialPlastic
Shaft Seal MaterialCarbon/Ceramic Face Seal

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA