Model # :WBB44712
MPN #: KPB2460
Bogus Kraft Paper, 60 lbs., 24"W x 900'L, Gray, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The bogus kraft paper is a soft, economical void fill. It is made of newsprint and recycled fibers. The paper fits standard roll dispensers. It has a 60# basis weight.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 ft |
| Width | 24 in |
| Basis Weight | 60 lbs |
Product Details
| Type | Bogus |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Gray |
| Recyclable | Yes |