Model # :WBB44638
MPN #: IKP2460
Indented Kraft Paper, 60 lbs., 24"W x 300'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The soft, absorbent indented kraft paper bounces back after repeated impacts during shipping. It is ideal to use in wrapping, interleaving or as a void-fill. The paper is made of 100% recycled material. It is naturally biodegradable and recyclable. The non-abrasive surface leaves doesn't cause scratches or marks.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 24 in |
| Basis Weight | 60 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |