- Krowne Royal Series Pre-Rinse Hose Reel Assembly
- Open Stainless Steel Hose Reel
Krowne 24-602 - Hose Reel Assembly, Open Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 35' in |
Product Details
| Mounting Location | Open Stainless Steel |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 24-602 |
| Faucet Valve Type | Hose |
| Gallons per Minute | 1.6 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |