Interion by Global Industrial
Model # :WB250605BK
Interion® Multifunction Chair With Mid Back, Vinyl, Black
|
Questions & Answers (0)
Product Description
Interion® 8-WAY ERGONOMIC CHAIR - VINYL
Interion® By Global Industrial Ultra adjustable ergonomic vinyl chair allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2 padding features easy to clean vinyl upholstery. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 17-3/4" to 21-1/4" pneumatic height adjustment. Easy assembly. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
Interion® By Global Industrial Ultra adjustable ergonomic vinyl chair allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2 padding features easy to clean vinyl upholstery. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 17-3/4" to 21-1/4" pneumatic height adjustment. Easy assembly. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 17-3/4 - 21-1/4 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Independent Seat and Back |
| Arm Type | Armless |
| Manufacturers Part Number | 250605BK |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Multifunction Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 2 yr |