Big & Tall Mid Back Chair Black
|
Questions & Answers (0)
Product Description
BIG & TALL FABRIC UPHOLSTERED TASK SEATING
Mid Back Chair
Designed for the big and tall person, these chairs withstand up to 500 lbs. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Task chairs include pneumatic height adjustment with tilt lock, tilt tension control and stable 5-blade base with dual-wheel swivel casters. Seat measures 22-1/4"W x 20-3/4"D. Back measures 23"W. Mid Back Chair includes 18-1/2 to 22-1/2" pneumatic adjustment with 19-3/4"H back. Meets ANSI/BIFMA standards. Purchase Optional Fixed or Adjustable Armrests for added comfort. Lifetime Limited Warranty.
Mid Back Chair
Designed for the big and tall person, these chairs withstand up to 500 lbs. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Task chairs include pneumatic height adjustment with tilt lock, tilt tension control and stable 5-blade base with dual-wheel swivel casters. Seat measures 22-1/4"W x 20-3/4"D. Back measures 23"W. Mid Back Chair includes 18-1/2 to 22-1/2" pneumatic adjustment with 19-3/4"H back. Meets ANSI/BIFMA standards. Purchase Optional Fixed or Adjustable Armrests for added comfort. Lifetime Limited Warranty.
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 50 lbs |
| Seat Width | 22-1/2 in |
| Seat Depth | 20-3/4 in |
| Seat Height | 18-1/2 - 22-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 19-3/4 in |
| Max Back Height | 19-3/4 in |
| Back Width | 23 in |
| Back Height | 19-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Swivel | Yes |
| Arm Type | Armless |
| Brand | Safco |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Uber |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mid Back Office Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Compliance & Certifications
| Greenguard Certified | Yes |
| CAL 117 Certified | Yes |