Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OZ Lifting Products

Model # :WBB1583572

MPN #: OZ10BC

OZ Lifting OZ10BC Beam Clamp 10 Ton Cap., Fits Beam Flange Range 3.54"-12.60"

Product Description
OZ Lifting Beam Clamp, 10 Ton Capacity, Fits Beam Flange Range 3.54"-12.60"

BEAM CLAMP - OZ Beam Clamps are all steel and provide super quick adjustment to most I ,S, and W beams. This clamp features a Durable Baked Enamel Paint, Stainless Steel I.D. tag, and an individual test certificate and serial number.

FEATURES and BENEFITS
  • Robust all-steel construction
  • Super-quick adjustment to most I-Beams
  • Durable baked enamel paint protection
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width4-3/4 in
Height9-1/16 in
Weight Capacity20000 lbs
Weight35 lbs
Dimension F6.3 - 9.05 in
Dimension C4.72 in
Dimension H1.6 in
Dimension A3.54 - 12.60 in
Head Room6-1/3 to 9 in
Flange Width3-1/24 to 12-5/8 in
Dimension B20.47 in
Dimension G3.87 in
Flange Thickness1.6 in
Dimension D1.6 in
Dimension E11.22 in

Product Details

Assembly RequiredAssembled
TypeEconomy Beam Clamp
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZ10BC
BrandOZ Lifting Products

Warranty

Warranty5 yr