Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583574

MPN #: OZ3BCA

OZ Lifting OZ3BCA Domestic Beam Clamp 3 Ton Cap., Fits Beam Flange Range 3"-9"

Product Description
OZ Lifting Domestic Beam Clamp, 3 Ton Capacity, Fits Beam Flange Range 3"-9"

BEAM CLAMP MADE IN USA - This OZ Lifting Products Beam Clamp is from raw steel to final packaging, 100% made in the USA. It features a fully welded box construction. Unlike our competitors, OZ Lifting Products uses no press fit pins in our beam clamps. We completely weld the support plates as well as the main load pin to the heavy duty side plates. This provides for exceptional rigidity and strength. Also, Oz Lifting Products uses a combination of industrial powder coating and zinc plating for increased durability.

FEATURES and BENEFITS
  • Robust all-steel fully-welded construction
  • Super-quick adjustment to most I-Beams
  • Safety yellow powder coating for durable surface protection


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width3-15/16 in
Height9 in
Weight Capacity6000 lbs
Weight21 lbs
Dimension F7.5 - 9 in
Dimension C3.94 in
Dimension H0.975 in
Dimension A3 - 9 in
Head Room7-1/2 to 9 in
Flange Width3 to 9 in
Dimension B20.5 in
Dimension G2.5 in
Flange Thickness1.57 in
Dimension D1.5 in
Dimension E11 in

Product Details

Assembly RequiredNo
TypePremium Domestic Beam Clamp
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZ3BCA
BrandOZ Lifting Products

Warranty

Warranty5 yr