O-Cedar Commercial 24" Blackford Sweep, Wire Center 6/Case - 27094-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features a dense, medium stiff black polypropylene body with a center row of springy, tough tempered steel. Designed for hard to sweep debris like leaves and wet paper. Hardwood block with two threaded holes. 36" packed in individual boxes. 3" trim. Handles and braces sold separately.
PRICE
$221.70 Sold in packages of 6 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 24 in |
| Height | 2-1/2 in |
| Weight | 3 lbs |
| Bristle Length | 3 in |
| Cleaning Width | 24 in |
Product Details
| Type | Threaded |
| Color | Black |
| Material | Wood |
| Package Quantity | 6 |
| Manufacturers Part Number | 27094-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |