Haviland Heavy Duty Straight Floor Squeegee, EDPM Rubber, 24" - 2724
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 24" Duo-Dri Foam Rubber Heavy Duty Floor Squeegee - 2724
Floor squeegee is one of the toughest and most abrasion resistant EPDM foam rubber squeegee in the industry. The gray EPDM blades offer more chemical resistance than most double foam blades with excellent memory wearability and the most ease of use. It works quickly to eliminate liquids on hard to dry areas and is made with extra durable construction. The EPDM blade is medium to high density closed-cell foam. Two 3/8" x 1-1/2" medium to high density closed-cell foam EPDM rubber blades with heavy-duty 14 gauge, red powder-coated, all steel frame comes with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
Floor squeegee is one of the toughest and most abrasion resistant EPDM foam rubber squeegee in the industry. The gray EPDM blades offer more chemical resistance than most double foam blades with excellent memory wearability and the most ease of use. It works quickly to eliminate liquids on hard to dry areas and is made with extra durable construction. The EPDM blade is medium to high density closed-cell foam. Two 3/8" x 1-1/2" medium to high density closed-cell foam EPDM rubber blades with heavy-duty 14 gauge, red powder-coated, all steel frame comes with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Type | Straight |
| Color | Red |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Rubber |
| Package Quantity | 6 |
| Description | Floor Squeegee |
| Manufacturers Part Number | 2724 |
| Brand | Haviland |