- Heavy Gauge Galvanized Steel Propeller for Severe Conditions
- 208/230/460V, 1 HP, 3 Phasease, Totally Enclosed, Ball Bearing Motor
- Single Speed
- 1 Year Warranty
Airmaster Fan 24HW36 24 Inch Wall Fan 1 HP 7700 CFM , Non-Oscillating
Write a Review
|
Questions & Answers (0)
Product Description
24" Ultra High Velocity Air Flow Wall Mount Fan Kit - 7700 CFM Kit consists of motor, guard assembly and wall mount.
PRICE
$959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-15/16 in |
| Depth | 31-3/4 in |
| Height | 26-15/16 in |
| Weight | 68 lbs |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 1840 W |
| Material | Aluminum |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20770K |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1140 rpm |
| Type | Industrial Fan |
| CFM | 7700 CFM |
| Horsepower | 1 HP |
| Color | Gray |
| Amperage | 4 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 208 / 230 / 460 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wired |
| Power Cord Type | Not Included |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |