12" Tornado Fiberglass Exhaust Poly Blades And Shutters
|
Questions & Answers (0)
Product Description
TORNADO FIBERGLASS EXHAUST FANS
12" Fan with Poly Blades and Shutters
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
12" Fan with Poly Blades and Shutters
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$555.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight | 44 lbs |
| Fan Diameter | 12 in |
| Outside Length | 20-3/4 in |
| Blade Diameter | 12 in |
Product Details
| Assembly Required | Assembled |
| RPM | 1,700 rpm |
| Horsepower | 1/3 HP |
| Color | White |
| Number of Speeds | Variable |
| Amperage | 3.80 / 1.90 A |
| Drive Type | Direct |
| Number of Blades | 3 |
| Impeller Material | Poly |
| Voltage | 115 / 230 V |
| CFM High | 1147 CFM |
| Material | Fiberglass |
| Phase | 1 |
| Description | Tornado Exhaust Fan |
| Manufacturers Part Number | VFP12P |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL & ULC Certification |