Flash Furniture 24"H Backless Counter Height Stool - Metal - Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
Deck out any area in your residence or commercial establishment with this multi-functional counter stool. Backless stools are excellent space-savers that fit effortlessly in kitchens, dorm rooms, man caves and garages. High school and college students love trendy-looking furniture, adding these distressed backless stools will excite students while they enjoy their meals and social time. No matter the atmosphere, modern, bungalow or industrial chic this distressed stool will have no problem fitting in.
The dining stools can be stacked away for storage and include plastic bumper guards to protect the frame finish. Lower support braces double as a footrest to promote proper seating posture and an improved sitting experience. Adding these trendy-looking metal stack stools to your outdoor patio collection will add the right amount of color to enhance the appearance. While being used outside on the deck, pool or patio, you'll be delighted that these outdoor stacking stools include a drain hole to prevent pooling in the center of the seat, allowing you a faster turnaround to seat customers at busy establishments. For longevity, care should be taken to protect from long periods of wet weather. Stack Quantity: 10
The dining stools can be stacked away for storage and include plastic bumper guards to protect the frame finish. Lower support braces double as a footrest to promote proper seating posture and an improved sitting experience. Adding these trendy-looking metal stack stools to your outdoor patio collection will add the right amount of color to enhance the appearance. While being used outside on the deck, pool or patio, you'll be delighted that these outdoor stacking stools include a drain hole to prevent pooling in the center of the seat, allowing you a faster turnaround to seat customers at busy establishments. For longevity, care should be taken to protect from long periods of wet weather. Stack Quantity: 10
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 24-1/2 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 24-1/2 in |
Product Details
| Type | Counter Height Stool |
| Frame Color Family | Silver Gray |
| Color | Silver |
| Stackable | Yes |
| Mobile or Stationary | Stationary |
| Seat Color Family | Silver Gray |
| Casters Included | No |
| Antimicrobial | No |
| Description | Metal Backless Counter Height Stool |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | ET-BT3503-24-SIL-GG |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |