Libman Commercial 24" Multi-Surface Squeegee Push Brooom - 1230003 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Features 3" long staple-set flagged fibers that are firm but flexible. 24" polymer broom block for durability and hygiene. Super tough polymer brace won't rust or bend. Integrated synthetic squeegee blade on edge of bottom block. 1" x 60" long steel, nylon threaded handle with 5" handle grip and hanger hole for easy storage. Convenient tool can be used as a squeegee to push water, mud, and ice or as a push broom to sweep up dirt and debris. Sold in cases of 3.
PRICE
$185.85 Sold in packages of 3 / $61.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 25-5/8 in |
| Depth | 5-1/4 in |
| Weight | 3-7/8 lbs |
| Bristle Length | 3" in |
| Diameter | 1 in |
Product Details
| Handle Material | Steel |
| Type | Threaded/Braced |
| Color | Red |
| For Use With | #601 Handle |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 1230003 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |