- 1-1/8" wood handle.
- 60" long, tapered end.
- Clear lacquer finish.
Libman Commercial 60" Tapered Wood Handle - 600 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.00 Sold in packages of 6 / $14.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1 in |
| Depth | 1 in |
| Height | 60 in |
| Weight | 1 lbs |
| Cleaning Width | 60 in |
Product Details
| Handle Material | Wood |
| Type | Squeegee Handle |
| Color | Brown |
| For Use With | #538, #539 |
| Size Type | 5' |
| Material | Wood |
| Description | Tapered Wood Handle |
| Package Quantity | 6 |
| Manufacturers Part Number | 600 |
| Brand | Libman Commercial |