- 120V, 60Hz, 3 speed, 1.77 amp draw, ball bearing motor
- Up to 300 CFM airflow
- 3 speed selector switch
- 8.5' cord with grounded plug
- Compact portable design with impact resistant shell
- Rubber contact pads for surface protection
- Carrying handle
- Adjustable air direction
- Re-settable circuit breaker protection
- 2 120V, 10 amp receptacles with protective covers
- CSA listed
Airmaster Fan 78967 Portable Utility Blower - 300 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Key Features
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Cord Length | 8.5 ft |
Product Details
| Max Ambient Temperature | 104 °F |
| Type | Floor Fan |
| CFM | 300 CFM |
| Color | Red |
| Number of Speeds | 3 |
| Amperage | 1.77 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Fan Type | Commercial |
| For Use With | Spot & People Cooling |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| Material | Plastic |
| Phase | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT Type Plug |
| Manufacturers Part Number | 78967 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cCSAus |