Ideal Warehouse® IDEALBrite 18" Dock Light Fan, 4800 CFM, 1/8 HP
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse®'s high-capacity mountable fan provides a powerful ventilation and cooling solution for the dock, warehouse or trailer. Each fan can be used separately or in conjunction with IDEALBrite dock light heads and is available in 40" or 60" arm lengths. This heavy-duty fan can be mounted up and out of the way and still direct airflow in any desired direction. Featuring a low vibration, 18" fan, this system can move over 4,500 cubic feet of air per minute. Facilities realize increased safety and productivity by keeping employees cool on hot summer days. In the winter, it moves warm air around, keeping the warehouse more comfortable while reducing heating costs.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 23 in |
| Height | 22 in |
| Weight | 11 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Mounting Location | Wall or Ceiling |
| Wattage | 100 W |
| Material | Metal/Aluminum |
| Blade Type | Aluminum |
| Manufacturers Part Number | 60-1006 |
| Indoor/Outdoor | Indoor |
| Sound Level | 60 |
| Brand | Ideal Warehouse Innovations, Inc. |
| Type | Dock Light Fan |
| CFM | 4800 CFM |
| Horsepower | 1/8 HP |
| Color | Black |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1300 rpm |
| Voltage | 120 V |