Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WIB3178397

MPN #: 13018

Ergodyne® Arsenal® 5008 Firefighter Turnout Work Gear Bag, One Size, Red

Product Description
The Arsenal® 5008 Firefighter Turnout Bag is designed to organize and haul bulky firefighter gear, work gear, tower climber safety equipment and more. Built tough to withstand harsh conditions, the exterior is made with durable 1000D polyester and a reinforced water-resistant tarpaulin-reinforced bottom to keep gear dry and protected.

The main clamshell compartment is large enough to store firefighter gear and boots, while the zippered side pouch can hold a firefighter helmet, safety hard hat or SCBA mask. A padded shoulder strap and top handle makes it comfortable to transport heavy gear, while multiple handles around the sides allow for quick loading and unloading no matter which way the bag is faced. Reflective accents enhance visibility in low-light conditions.

The heavy-duty work duffel bag is ideal for protecting and transporting daily use gear, particularly for volunteer firefighters, EMS medical personnel, tower safety climbers and more.

Features:
  • Built To Last - Durable 1000D polyester protects gear for long-lasting use
  • Water-resistant Bottom - Water-resistant tarpaulin-reinforced bottom keeps gear dry when stored on the ground or in a truck bed
  • Large Clamshell Compartment - Wide zippered opening for storing firefighter turnout gear, tower climber safety equipment or other gear
  • Helmet Pocket - Zippered side pouch is large enough to hold a firefighter helmet, safety hard hat or SCBA mask
  • 4 Quick-grab Handles - On all sides for easy loading and unloading no matter which way the bag is faced
  • Optional Shoulder Strap - Adjustable, padded shoulder strap for comfort when transporting heavy gear
  • Top Grab Handle - For quick transport
  • Attachment Points - 4 D-rings for clipping mask bags, carabiners or other items
  • Heavy-duty Zippers - Lock-compatible zippers for securing contents
  • Reflective Striping - Reflective accents for increased visibility
  • Exterior ID Card Window - Holds business cards and jobsite IDs for easy identification
  • Custom Logo'ing Available - Customize with your company's logo
  • Dimensions - 31in L x 16in W x 15-1/2in H // 79cm L x 41cm W x 39cm H
  • Capacity - 126L // 7689ci
  • Washable - Hand wash, air dry


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width16 in
Height15-1/2 in
Weight6 lbs
SizeOne Size

Product Details

TypeGear Bag
ColorRed
Number of Pockets3
Closure TypeZipper
MaterialPolyester
DescriptionFirefighter Turnout Bag
Package Quantity1
Manufacturers Part Number13018
BrandErgodyne