Edwards® 241 Punch Assembly For Elite 110 Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
The 241 Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 4". Punch large holes and slots in anything from sheet metal to steel plate.
PRICE
$2,359.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 13 in |
| Height | 13 in |
| Weight | 62 lbs |
Product Details
| Type | Punch Assembly |
| Country of Origin | Made in USA |
| Description | 241 Punch Assembly For Elite 110 Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC1055-5 |
| Brand | Edwards |
| Style Type | Ironworker |