Features:
- Premium grade label protection tape
- Pink acetate film eliminates glare and bar code scanning errors
- Meets UPS and U.S. Postal regulations
- Excellent UV resistance
- Low static
Weights & Dimensions
| Length | 72 yd |
| Width | 5 in |
| Thickness | 2.5 mil |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Package Quantity | 8 |
| Description | Label Protection Tape |
| Color | Pink |
| Series | 821 |
| Manufacturers Part Number | T995821 |
| Brand | Scotch |