Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3172471

MPN #: T991824

Scotch® 824 Pouch Tape Roll, 5" x 6", 2.5 Mil, Clear - Pkg Qty 12

Product Description
3M™ 824 pouch tape is pressure-sensitive tape with a non-tacky, see through rectangular window.

Features:
  • Use to attach and protect shipping papers
  • Excellent holding power
  • Clear acrylic adhesive will not yellow
  • Moisture and abrasion-resistant
  • Quality 3M™ adhesive
  • Weather-resistant
  • Clean cutting. No adhesive build up on blades
  • "Documents Enclosed" print


PRICE
$755.40  Sold in packages of 12 / $62.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
755.40
Buy 2 pkgs - 5 pkgs
719.40Save $36.00 (5%)
Buy 6+ pkgs
695.40Save $60.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.17 yd
Width5 in
Thickness2.5 mil
Tensile Strength30
Core Size3 in

Product Details

TypeLabel Protection Tape
ColorClear
Application Temperature Range40-85 °F
Tape DutyRegular
MaterialPolypropylene
DescriptionPouch Tape Roll
Package Quantity12
Manufacturers Part NumberT991824
Percent Elongation160
BrandScotch