6008B Skirt/Slack Hanger-Pinch Grip, 8"L, Plastic-BK, Pkg Qty 200
|
Questions & Answers (0)
Product Description
Plastic Pinch Grip Skirt/Slack Hanger - 8" Black with Chrome Swivel Hook. Pinch grip closure to securely hold pants, skirts and shorts. Grips open easily by pinching top ends together. Compliant with all applicable Voluntary Interindustry Commerce Standards.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 200 |
| Description | Skirt/Slack Hanger-Pinch Grip |
| Color | Black |
| Manufacturers Part Number | 6008B |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |