Swobbit 24" Fixed Length Pole for Uni-Snap quick release accessories, Aluminum - SW46700
Write a Review
|
Questions & Answers (0)
Product Description
Made of 6063 T8 drawn, heat treated anodized aluminum for superior strength and durability. Accepts Swobbit System Uni-Snap quick release accessories.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Handle Material | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 24" Fixed Length Pole |
| Color | Metallic |
| Manufacturers Part Number | SW46700 |
| For Use With | Uni-Snap quick release accessories |
| Brand | Swobbit |