- Packed on convenient rolls
- Economical and strong low density material
- FDA compliant
- Blue tint indicates breaks and tears
Model # :WBB478076
MPN #: BOR18G-201830B
Blue Tint Bags and Covers on Roll, 1.8 mil, 20" x 18" x 30", Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Depth | 18 in |
| Thickness | 1.8 mil |
Product Details
| Material | LDPE |
| Package Quantity | 200 |
| Color | Blue |
| Manufacturers Part Number | BOR18G-201830B |
| Closure | Open Ended |
| Recyclable | Yes |