- Equipment covers protect concentrators, ventilators and LOX System
- Packed on convenient rolls
- Tan tint
Model # :WBB478356
MPN #: BOR251530T
Low Density Equipment Cover on Roll, 2 mil, 25" x 15" x 30", Tan Tint, Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Depth | 15 in |
| Thickness | 2 mil |
Product Details
| Type | On Roll |
| Material | LDPE |
| Package Quantity | 250 |
| Color | Tan Tint |
| Manufacturers Part Number | BOR251530T |
| Closure | Open Ended |
| Recyclable | Yes |