Fresh Air Inlet Package, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
This fresh air inlet package includes two 4" hose clamps, one 4" F/A inlet vent and one 4" x 30" F/A flex tube. It allows for fresh air draw into the combustion system.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 4 in |
| Height | 4 in |
| Weight | 0.9 lbs |
| Duct Size | 4 in |
Product Details
| Type | Air Inlet |
| For Use With | Tube Heaters |
| Mounting Location | Ceiling |
| Includes | Inlet Flex, Clamps |
| Material | PVC/Aluminum |
| Manufacturers Part Number | 314 |
| Brand | Combustion Research Corporation |
Compliance & Certifications
| Certifications | UL Listed |