Agri-Fab® 48" Wide Snow Blade, Black
|
Questions & Answers (0)
Product Description
Agri-Fab® Inc., LBD48 is a 48" plow blade that fits many major tractor brands and is perfect for light plows and snow plows. It comes with adjustable skid shoes this way you can adjust the height of the plow from the surface you are clearing. You can adjust this snow blade to pivot 30° to the right or 30° to the left to place the snow where you want it when clearing your driveway or walkways. Using this plow blade on your lawn tractor will reduce the snow clean up to a fraction of the time it would take with a shovel. This plow blade is made in the USA and comes with Agri-Fab® 3-Year Limited Warranty.
PRICE
$435.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 48 |
| Height | 40 in |
| Weight | 92.5 lbs |
Product Details
| Assembly Required | Yes |
| Style | Lawn and Garden Mower |
| Type | Snow Blade |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | LBD48 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |