Buyers Black Powder Coated Beacon Brush Guard - 8891002
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Powder-Coated Beacon Brush Guard can be affixed over a variety of strobe beacons to help protect from damaging impacts. The 6 in. diameter, 6.5 in. tall guard features quad-bar protection. Please note that this guard will not work with the following beacon strobes: 8891020, B745229T, B745236T, RL650A, SL475A, SL475R, SL500A, SL501A, SL650A, SL660A, SL665A.
PRICE
$22.25
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 6-1/2 in |
| Height | 6-1/2 in |
| Size | 6.5" x 6.5" |
| Diameter | 6-1/2 in |
Product Details
| Type | Beacon Accessories |
| Mounting Location | Horizontal |
| Housing Color Family | Black |
| Description | Beacon Brush Guard |
| Manufacturers Part Number | 8891002 |
| Brand | Buyers Products |